Motion
MX1080598
MarxBore™ Jobber Length Drill Bit - 384 Series, 3/16 in, High Speed Steel Material, 2-5/16 in Flute, 135 ° Point Angle, 3-1/2 in OAL
MI ITEM #03482128
MFR #MX1080598
List Price$3.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 384 Series, 3/16 in, High Speed Steel Material, 2-5/16 in Flute, 135 ° Point Angle, 3-1/2 in OAL
MI ITEM #03482128
MFR #MX1080598

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.39/each for your price

Overview

Mfr description
80598 384 3/16 MARXBORE DRL 135'

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    High Speed Steel
  • Finish Coating
    Black & Gold
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Series
    384

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text