Motion
MX1080604
MarxBore™ Jobber Length Drill Bit - 384 Series, 9/32 in, High Speed Steel Material, 2-15/16 in Flute, 135 ° Point Angle, 4-1/4 in OAL
MI ITEM #03482130
MFR #MX1080604
Price$5.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxBore™ Jobber Length Drill Bit - 384 Series, 9/32 in, High Speed Steel Material, 2-15/16 in Flute, 135 ° Point Angle, 4-1/4 in OAL
MI ITEM #03482130
MFR #MX1080604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.02/each

Specifications

Dimensions

  • Drill Bit Size  
    9/32 in
  • Flute Length  
    2-15/16 in
  • Overall Length  
    4-1/4 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black & Gold
  • Material
    High Speed Steel
  • Point Angle  
    135 °
  • Point Type
    Split
  • Series
    384
  • Shank Type
    Round

Overview

Mfr description
80604 384 9/32 MARXBORE DRL 135'

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought