Motion
MX1080722
MARXMAN™ Jobber Length Drill Bit - 330C Series, 3/64 in, Cobalt Material, 3/4 in Flute, 135 ° Point Angle, 1-3/4 in OAL
MI ITEM #03482135
MFR #MX1080722
Your Price$4.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, 3/64 in, Cobalt Material, 3/4 in Flute, 135 ° Point Angle, 1-3/4 in OAL
MI ITEM #03482135
MFR #MX1080722

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.96/each(List $5.70)

Overview

Mfr description
80722 330C 135'SP CO JL DRL 3/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Standard
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    330C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text