Motion
MX1080723
MARXMAN™ Jobber Length Drill Bit - 330C Series, 1/16 in, Cobalt Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in OAL
MI ITEM #03482136
MFR #MX1080723
Your Price$2.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, 1/16 in, Cobalt Material, 7/8 in Flute, 135 ° Point Angle, 1-7/8 in OAL
MI ITEM #03482136
MFR #MX1080723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.95/each(List $3.39)

Overview

Mfr description
80723 330C 135'SP CO JL DRL 1/16

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    330C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text