Motion
MX1080724
MARXMAN™ Jobber Length Drill Bit - 330C Series, 5/64 in, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #03482137
MFR #MX1080724
Your Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, 5/64 in, Cobalt Material, 1 in Flute, 135 ° Point Angle, 2 in OAL
MI ITEM #03482137
MFR #MX1080724

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.80/each(List $3.23)

Overview

Mfr description
80724 330C 135'SP CO JL DRL 5/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    330C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text