Motion
MX1080725
MARXMAN™ Jobber Length Drill Bit - 330C Series, 3/32 in, Cobalt Material, 1-1/4 in Flute, 135 ° Point Angle, 2-1/4 in OAL
MI ITEM #03482138
MFR #MX1080725
Your Price$3.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, 3/32 in, Cobalt Material, 1-1/4 in Flute, 135 ° Point Angle, 2-1/4 in OAL
MI ITEM #03482138
MFR #MX1080725

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.48/each(List $4.01)

Overview

Mfr description
80725 330C 135'SP CO JL DRL 3/32

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Overall Length
  • Point Angle
  • Point Type
    Split
  • Shank Type
    Round
  • Coolant Delivery
    External
  • Material Grade
    M42
  • Series
    330C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought