Motion
MX1080728
MARXMAN™ Jobber Length Drill Bit - 330C Series, 9/64 in, Cobalt High Speed Steel Material, 1-3/4 in Flute, 135 ° Point Angle, 2-7/8 in OAL
MI ITEM #03482140
MFR #MX1080728
Your Price$4.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, 9/64 in, Cobalt High Speed Steel Material, 1-3/4 in Flute, 135 ° Point Angle, 2-7/8 in OAL
MI ITEM #03482140
MFR #MX1080728

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4.59/each(List $5.28)

Overview

Mfr description
80728 330C 135'SP CO JL DRL 9/64

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Straw
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Shank Diameter
    9/64 in
  • Series
    330C
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text