Motion
MX1080747
MARXMAN™ Jobber Length Drill Bit - 330C Series, 7/16 in, Cobalt High Speed Steel Material, 4-1/16 in Flute, 135 ° Point Angle, 5-1/2 in OAL
MI ITEM #03482146
MFR #MX1080747
Your Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Jobber Length Drill Bit - 330C Series, 7/16 in, Cobalt High Speed Steel Material, 4-1/16 in Flute, 135 ° Point Angle, 5-1/2 in OAL
MI ITEM #03482146
MFR #MX1080747

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$22.70/each(List $26.10)

Overview

Mfr description
80747 330C 135'SP CO JL DRL 7/16

Specifications

  • Drill Bit Size
  • Flute Length
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Straw
  • Overall Length
  • Point Angle
  • Point Type
    Split Point
  • Parabolic Flutes
    No
  • Shank Type
    Plain Round
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Cutting Direction
    Right Hand
  • Double Margin
    No
  • Shank Diameter
    7/16 in
  • Series
    330C
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text