Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 5/32 in, High Speed Steel Material, 1 in Flute, 118 ° Point Angle, 2-1/16 in Overall Length
MI ITEM #03482152
MFR #80956

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
80956 435 118'PT HS SCW MAC 5/32

Specifications

  • Drill Bit Size
    5/32 in
  • Flute Length
    1 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    2-1/16 in
  • Coolant Delivery
    External
  • Series
    435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text