Motion
80960
MARXMAN™ Screw Machine Length Drill Bit - 7/32 in, High Speed Steel Material, 1-1/4 in Flute, 118 ° Point Angle, 2-3/8 in Overall Length
MI ITEM #03482154
MFR #80960
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 7/32 in, High Speed Steel Material, 1-1/4 in Flute, 118 ° Point Angle, 2-3/8 in Overall Length
MI ITEM #03482154
MFR #80960

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80960 435 118'PT HS SCW MAC 7/32

Specifications

  • Drill Bit Size
    7/32 in
  • Flute Length
    1-1/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Point Angle
    118 °
  • Overall Length
    2-3/8 in
  • Coolant Delivery
    External
  • Series
    435

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text