Motion
MT7781017
Bogdan™ Drill Annular Cutter
MI ITEM #03482164
MFR #MT7781017
Price$148.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bogdan™ Drill Annular Cutter
MI ITEM #03482164
MFR #MT7781017

Mfr description
81017 417 1-1/2 X 1 COB "BOGDAN"
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.46/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/2 in
  • Cutting Depth
    1.0000 in
  • Depth of Cut
    1.0000 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    HSSCo
  • Country of Origin
    United Kingdom
  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Number Of Flats
    2
  • Series
    417

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)