Motion
MT7781021
MT7781021
MI ITEM #03482166
MFR #MT7781021
Price$215.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781021
MI ITEM #03482166
MFR #MT7781021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$215.90/each

Specifications

Dimensions

  • Cutter Diameter
    1-3/4 in
  • Overall Length
    2-1/4 in

Details

  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Series
    417

Overview

Mfr description
81021 417 1-3/4 X 1 COB "BOGDAN"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought