Motion
MT7781031
Bogdan™ Drill Annular Cutter
MI ITEM #03482168
MFR #MT7781031
Your Price$83.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bogdan™ Drill Annular Cutter
MI ITEM #03482168
MFR #MT7781031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.82/each(List $96.41)

Overview

Mfr description
81031 417 11/16 X 2 COB "BOGDAN"

Specifications

  • Cutter Diameter
    11/16 in
  • Cutting Depth
    2.0000 in
  • Material
    Cobalt High Speed Steel
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Shank Type
    Weldon Flat
  • Number Of Flats
    2 Flats
  • Material Grade
    M35
  • Cutting Direction
    Right Hand
  • Spiral Direction
    Right Hand Spiral
  • Series
    417
  • Pilot Pin Compatibility
    81055
  • Country of Origin
    United Kingdom
  • Depth of Cut
    2.0000 in
  • Bit Material
    HSSCo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text