Specifications
Dimensions
- Cutter Diameter15/16 in
- Cutting Depth2.0000 in
- Depth of Cut2.0000 in
- Overall Length2-1/4 in
- Shank Diameter3/4 in
Details
- Bit MaterialHSSCo
- Country of OriginUnited Kingdom
- Finish CoatingBright
- MaterialCobalt
- Material GradeM35
- Number Of Flats2
- Series417
Overview
Mfr description
81035 417 15/16 X 2 COB "BOGDAN"