Motion
MT7781038
MT7781038
MI ITEM #03482171
MFR #MT7781038
Price$145.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7781038
MI ITEM #03482171
MFR #MT7781038

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$145.34/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/8 in
  • Overall Length
    3-1/4 in

Details

  • Finish Coating
    Bright
  • Material
    Cobalt
  • Material Grade
    M35
  • Series
    417

Overview

Mfr description
81038 417 1-1/8 X 2 COB "BOGDAN"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought