Motion
MT7781048
Bogdan™ Drill Annular Cutter
MI ITEM #03482176
MFR #MT7781048
Your Price$218.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bogdan™ Drill Annular Cutter
MI ITEM #03482176
MFR #MT7781048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$218.38/each(List $251.14)

Overview

Mfr description
81048 417 1-3/4 X 2 COB "BOGDAN"

Specifications

  • Cutter Diameter
    1-3/4 in
  • Cutting Depth
    2.0000 in
  • Material
    Cobalt
  • Finish Coating
    Bright
  • Shank Diameter
    3/4 in
  • Number Of Flats
    2
  • Overall Length
    3-1/4 in
  • Material Grade
    M35
  • Series
    417
  • Country of Origin
    United Kingdom
  • Depth of Cut
    2.0000 in
  • Bit Material
    HSSCo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text