Motion
MX1081215
MARXMAN™ Screw Machine Length Drill Bit - 1/16 in, High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-5/8 in Overall Length
MI ITEM #03482195
MFR #MX1081215
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 1/16 in, High Speed Steel Material, 5/8 in Flute, 135 ° Point Angle, 1-5/8 in Overall Length
MI ITEM #03482195
MFR #MX1081215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.43/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in
  • Flute Length
    5/8 in
  • Overall Length
    1-5/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    398

Overview

Mfr description
81215 398 135'PT HS SCW MAC 1/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought