Motion
MX1081218
MARXMAN™ Screw Machine Length Drill Bit - 7/64 in, High Speed Steel Material, 13/16 in Flute, 135 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #03482198
MFR #MX1081218
Price$2.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 7/64 in, High Speed Steel Material, 13/16 in Flute, 135 ° Point Angle, 1-13/16 in Overall Length
MI ITEM #03482198
MFR #MX1081218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.52/each

Specifications

Dimensions

  • Drill Bit Size
    7/64 in
  • Flute Length
    13/16 in
  • Overall Length
    1-13/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    398

Overview

Mfr description
81218 398 135'PT HS SCW MAC 7/64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought