Motion
MX1081220
MARXMAN™ Screw Machine Length Drill Bit - 9/64 in, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
Mi Item #03482199
MFR #MX1081220
Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 9/64 in, High Speed Steel Material, 15/16 in Flute, 135 ° Point Angle, 1-15/16 in Overall Length
Mi Item #03482199
MFR #MX1081220

Mfr description
81220 398 135'PT HS SCW MAC 9/64
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.28/each

Specifications

Dimensions

  • Drill Bit Size
    9/64 in
  • Flute Length
    15/16 in
  • Overall Length
    1-15/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    398
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)