Motion
MX1081231
MARXMAN™ Screw Machine Length Drill Bit - 5/16 in, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #03482204
MFR #MX1081231
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Screw Machine Length Drill Bit - 5/16 in, High Speed Steel Material, 1-5/8 in Flute, 135 ° Point Angle, 2-13/16 in Overall Length
MI ITEM #03482204
MFR #MX1081231

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.33/each

Specifications

Dimensions

  • Drill Bit Size
    5/16 in
  • Flute Length
    1-5/8 in
  • Overall Length
    2-13/16 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    135 °
  • Series
    398
  • Shank Type
    Round

Overview

Mfr description
81231 398 135'PT HS SCW MAC 5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought