Motion
81255
MARXMAN™ Taper Length Drill Bit - 314 Series, High Speed Steel Material, 3/16 in Drill Bit Size, 3-3/8 in Flute Length, 5-3/4 in Overall Length
MI ITEM #03482212
MFR #81255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Taper Length Drill Bit - 314 Series, High Speed Steel Material, 3/16 in Drill Bit Size, 3-3/8 in Flute Length, 5-3/4 in Overall Length
MI ITEM #03482212
MFR #81255

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81255 314 118'PT TL HSS DRL 3/16

Specifications

  • Drill Bit Size
    3/16 in
  • Flute Length
    3-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    5-3/4 in
  • Coolant Delivery
    External
  • Series
    314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought