Motion
81600
MarxMan™ Chucking Reamer - 0.0625 in, HSS, 1/2 in Straight Flute, Bright Finish, List No. 655
MI ITEM #03482251
MFR #81600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Chucking Reamer - 0.0625 in, HSS, 1/2 in Straight Flute, Bright Finish, List No. 655
MI ITEM #03482251
MFR #81600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    1/2 in
  • Overall Length
    2-1/2 in
  • Reamer Diameter
    0.0625 in
  • Reamer Diameter Decimal Equivalent
    0.0625 in
  • Shank Diameter
    .0585 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Reamer Type
    Chucking
  • Series
    655
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
81600 655 ST/FL CHCK RMR HS 1/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought