Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Chucking Reamer - 0.0938 in, HSS, 3/4 in Straight Flute, Bright Finish, List No. 655
MI ITEM #03482253
MFR #81602

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
81602 655 ST/FL CHCK RMR HS 3/32

Specifications

  • Reamer Diameter
    0.0938 in
  • Reamer Type
    Chucking
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Flute Length
    3/4 in
  • Number Of Flutes
    4
  • Overall Length
    3 in
  • Shank Diameter
    .0880 in
  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Series
    655
  • Reamer Diameter Decimal Equivalent
    0.0938 in
  • Straight Or Spiral Flute
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text