Motion
81632
MarxMan™ Chucking Reamer - 0.6250 in, HSS, 2-1/4 in Straight Flute, Bright Finish, List No. 655
Mi Item #03482266
MFR #81632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MarxMan™ Chucking Reamer - 0.6250 in, HSS, 2-1/4 in Straight Flute, Bright Finish, List No. 655
Mi Item #03482266
MFR #81632

Mfr description
81632 655 ST/FL CHUCK RMR HS 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flute Length
    2-1/4 in
  • Overall Length
    9 in
  • Reamer Diameter
    0.6250 in
  • Reamer Diameter Decimal Equivalent
    0.6250 in
  • Shank Diameter
    .5615 in

Details

  • Coolant Delivery
    External
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    6
  • Reamer Type
    Chucking
  • Series
    655
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)