Overview
Mfr description
81703 650R HSS CONST REAMER 9/16
Specifications
- Reamer TypeConstruction
- Reamer Diameter9/16 in
- Flute Length5 in
- Overall Length6-5/8 in
- MaterialHigh Speed Steel
- Finish CoatingBlack & Silver
- Cutting DirectionRight Hand
- Series650R
- Spiral DirectionLeft Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data