Overview
Mfr description
81805 650 CONSTRUCTION RMR 11/16
Specifications
- Reamer TypeConstruction
- Reamer Diameter11/16 in
- Flute Length5-3/8 in
- Overall Length7 in
- MaterialHigh Speed Steel
- Finish CoatingBlack & Silver
- Cutting DirectionRight Hand
- Series650
- Spiral DirectionLeft Hand Spiral
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data