Overview
Mfr description
82037 418 15/16 X 1 HSS "BOGDAN"
Specifications
- Cutter Diameter15/16 in
- Cutting Depth1.0000 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter3/4 in
- Number Of Flats2
- Overall Length4-1/4 in
- Material GradeM2
- Series418
- Country of OriginUnited Kingdom
- Depth of Cut1.0000 in
- Bit MaterialHigh Speed Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data