Motion
MT7782042
MT7782042
Mi Item #03482289
MFR #MT7782042
Price$90.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7782042
Mi Item #03482289
MFR #MT7782042

Mfr description
82042 418 1-1/4 X 1 HSS "BOGDAN"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.05/each

Specifications

Dimensions

  • Cutter Diameter
    1-1/4 in
  • Overall Length
    2-1/4 in

Details

  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Series
    418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)