Overview
Mfr description
82046 418 1-1/2 X 1 HSS "BOGDAN"
Specifications
- Cutter Diameter1-1/2 in
- Cutting Depth1 in
- MaterialHigh Speed Steel
- Finish CoatingBright
- Shank Diameter3/4 in
- Shank TypeWeldon Flat
- Number Of Flats2 Flats
- Material GradeM35
- Cutting DirectionRight Hand
- Spiral DirectionRight Hand Spiral
- Series418
- Pilot Pin Compatibility81054
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data