Specifications
Dimensions
- Cutter Diameter1-7/8 in
- Overall Length2-1/4 in
Details
- Finish CoatingBright
- MaterialHigh Speed Steel
- Material GradeM2
- Series418
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)