Motion
MT7782062
MARXMAN™ Annular Cutter
Mi Item #03482296
MFR #MT7782062
Price$82.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Annular Cutter
Mi Item #03482296
MFR #MT7782062

Mfr description
82062 418 13/16 X 2 HSS "BOGDAN"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.63/each

Specifications

Dimensions

  • Cutter Diameter
    13/16 in
  • Cutting Depth
    2.0000 in
  • Depth of Cut
    2.0000 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Bit Material
    High Speed Steel
  • Country of Origin
    United Kingdom
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Material Grade
    M2
  • Number Of Flats
    2
  • Series
    418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)