Motion
MT7782071
MT7782071
MI ITEM #03482300
MFR #MT7782071
List Price$151.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT7782071
MI ITEM #03482300
MFR #MT7782071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$151.15/each for your price

Overview

Mfr description
82071 418 1-3/8 X 2 HSS "BOGDAN"

Specifications

  • Cutter Diameter
    1-3/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Overall Length
    3-1/4 in
  • Material Grade
    M2
  • Series
    418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text