Morse Cutting Tools MT7782075
Morse Cutting Tools
MT7782075
MARXMAN™ Annular Cutter - 1-5/8 in Dia., HSS, 2 in Flute
MI ITEM #03482302
MFR #MT7782075
List Price
$180.38
/each
List Price
$180.38
/each
MARXMAN™ Annular Cutter - 1-5/8 in Dia., HSS, 2 in Flute
MI ITEM #03482302
MFR #MT7782075
Morse Cutting Tools MT7782075
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Annular Cutter - 1-5/8 in Dia., HSS, 2 in Flute
MI ITEM #03482302
MFR #MT7782075

Availability:
In stock
List Price
$180.38
/each
List Price
$180.38
/each
Shipping
Shipping

Overview

Mfr Description
82075 418 1-5/8 X 2 HSS "BOGDAN"

Specifications

Cutter Diameter
1-5/8 in, 1-5/8 in
Finish/Coating
Bright, Bright
Material
High Speed Steel, High Speed Steel
Material Grade
M2
Overall Length
3-1/4 in
Series
418

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data