Motion
MX1082367
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 7/16 – 20 Thread Size, Right Hand Direction
MI ITEM #03482319
MFR #MX1082367
Your Price$21.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 7/16 – 20 Thread Size, Right Hand Direction
MI ITEM #03482319
MFR #MX1082367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.11/each(List $24.27)

Overview

Mfr description
82367 110 TAPER HAND TAP 7/16-20

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    7/16 – 20
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    3-5/32 in
  • Series
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text