Motion
MX1082392
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 9/16 – 18 Thread Size, Right Hand Direction
MI ITEM #03482327
MFR #MX1082392
List Price$43.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Straight Flute Hand Tap - 110 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 9/16 – 18 Thread Size, Right Hand Direction
MI ITEM #03482327
MFR #MX1082392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.85/each for your price

Overview

Mfr description
82392 110 PLUG HAND TAPS 9/16-18

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    9/16 – 18
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    3-19/32 in
  • Series
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text