Overview
Mfr description
82413 110 BOTT HAND TAPS 9/16-18
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size9/16 – 18
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-19/32 in
- Series110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data