Motion
MX1082519
MARXMAN™ Manintenance Tools Pipe Tap - 205 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1-12 Thread
MI ITEM #03482335
MFR #MX1082519
Price$124.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Pipe Tap - 205 Series, High Speed Steel Material, Bright Finish/Coating, 4 Flutes, 1-12 Thread
MI ITEM #03482335
MFR #MX1082519

Mfr description
82519 114 MARXBORE PLUG 1"-12 H4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124.78/each

Specifications

Dimensions

  • Overall Length
    2-7/16 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1-12

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Series
    205
  • Tap Type
    Pipe Tap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)