Overview
Mfr description
82536 114 MARXBORE PLUG 10-24 H3
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBlack & Gold
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size#10 – 24
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-3/8 in
- Series114
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data