Motion
82558
M Pipe Tap - 106 Series, Carbon Steel Material, Bright Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread Size, NPT
MI ITEM #03482341
MFR #82558
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M Pipe Tap - 106 Series, Carbon Steel Material, Bright Finish/Coating, 7 Flutes, 2 – 11-1/2 Thread Size, NPT
MI ITEM #03482341
MFR #82558

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82558 106 PIPE TAP 2"-11-1/2 NPT

Specifications

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Tap Type
    Straight Flute
  • Number Of Flutes
    7
  • Thread Length
    1-3/4 in
  • Thread Standard
    NPT
  • Interrupted Thread
    Not Interrupted
  • Extended Shank
    Does Not Have Extended Shank
  • Coolant Delivery
    External
  • Overall Length
    4-1/2 in
  • Series
    106
  • Chamfer
    2 to 3-1/2
  • Thread Size
    2 – 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text