Overview
Mfr description
82608 190 ADJ CAR DIE 4-40X13/16
Specifications
- Die Outside Diameter13/16 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size#4 – 40
- Die ShapeRound
- Series190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data