Overview
Mfr description
82612 190 ADJ CAR DIE 6-32X13/16
Specifications
- Die Outside Diameter13/16 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size#6 – 32
- Die ShapeRound
- Series190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data