Overview
Mfr description
82649 190 RD ADJ 9/16-12 X 1-1/2
Specifications
- Die Outside Diameter1-1/2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size9/16 – 12
- Die ShapeRound
- Series190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data