Overview
Mfr description
82678 190 RD ADJ 7/8-9NC X 2-1/2
Specifications
- Die Outside Diameter2-1/2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNC
- Thread Size7/8 – 9
- Die ShapeRound
- Series190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data