Overview
Mfr description
82681 190 RD ADJ 1"-12NF X 2-1/2
Specifications
- Die Outside Diameter2-1/2 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size1 – 12
- Die ShapeRound
- Series190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data