Overview
Mfr description
82689 190 RD ADJ 1-1/4"-12NF X 3
Specifications
- Die Outside Diameter3 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size1-1/4 – 12
- Die ShapeRound
- Series190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data