Overview
Mfr description
82693 190 RD ADJ 1-1/2"-12NF X 3
Specifications
- Die Outside Diameter3 in
- Die MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNF
- Thread Size1-1/2 – 12
- Die ShapeRound
- Series190
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data