Motion
82767
301 – Series, Bright coated High Speed Steel Tap Set, thread size range of 1/4 – 20 to 1/2 – 20
Mi Item #03482381
MFR #82767
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
301 – Series, Bright coated High Speed Steel Tap Set, thread size range of 1/4 – 20 to 1/2 – 20
Mi Item #03482381
MFR #82767

Mfr description
82767 301 HSS 10PC.MAINT.TAP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Largest Thread Size
    1/2 – 20
  • Smallest Thread Size
    1/4 – 20
  • Thread Size
    1/2 – 20, 1/2-13, 1/4 – 20, 1/4 – 28, 3/8 – 16, 3/8 – 24, 5/16 – 18, 5/16 – 24, 7/16 – 14, 7/16 – 20

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number of Taps
    10
  • Series
    301
  • Thread Standard
    UNC, UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)