Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 1/4 in, Carbide Tipped, 2 Flute, 8 in Drilling Depth, SDS Plus Shank
MI ITEM #03482433
MFR #83815

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
83815 512 HAM DRL SDS 1/4X10-1/4

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Point Angle
    118 °
  • Finish Coating
    Black Oxide
  • Screw Anchor Bit
    No
  • Series
    512
  • Cutting Direction
    Right Hand
  • Flute Length
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text