Overview
Mfr description
83834 512 HAM DRL SDS SK 9/16X12
Specifications
- Drill Bit Size
- Drilling Depth
- MaterialCarbide Tipped
- Shank TypeSDS Plus
- Overall Length
- Number Of Flutes
- Point Angle118 °
- Finish CoatingBlack Oxide
- Series512
- Cutting DirectionRight Hand
- Flute Length10-7/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data