Motion
MX1083847
MARXMAN™ Hammer Drill Bit - 7/8 in, Carbide Tipped, 2 Flute, 10-1/4 in Drilling Depth, SDS Plus Shank
MI ITEM #03482442
MFR #MX1083847
List Price$66.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Hammer Drill Bit - 7/8 in, Carbide Tipped, 2 Flute, 10-1/4 in Drilling Depth, SDS Plus Shank
MI ITEM #03482442
MFR #MX1083847

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$66.98/each for your price

Overview

Mfr description
83847 512 HAM DRL SDS SK 7/8 X12

Specifications

  • Drill Bit Size
  • Drilling Depth
  • Material
    Carbide Tipped
  • Shank Type
    SDS Plus
  • Overall Length
  • Number Of Flutes
  • Point Angle
    118 °
  • Finish Coating
    Black Oxide
  • Series
    512
  • Cutting Direction
    Right Hand
  • Flute Length
    10-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought